Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 3/4"
Mfr # 84741
Zoro # G1954589
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.094"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84741
- Zoro # G1954589
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.094" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Standard Pinless Universal Impact |
Tether Ready | No |
Product Type | Skt imp pnls unv 1/2dr 6pt 3/4 |
Description
Skt imp pnls unv 1/2dr 6pt 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Sp Flute Tap, Mod Bottom, 7/16x20, V Coat (1650503108)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (67SSD)
- URREA 10" adjustable wrench chrome-plated (710)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 13mm (84463)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 15/16" (84866)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Deep Impa (CMMT15983)
- Gearwrench Impact Sockets