Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm
Mfr # 84734
Zoro # G8595507
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.157"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84734
- Zoro # G8595507
- UPC # 099575847349
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.157" |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Universal Joints |
Finish | black oxide |
Socket Type | Standard Pinless Universal Impact |
Description
Pinless Universal Impact Socket,1/2 In. Drive,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- DRILL AMERICA 1-3/16" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/16-3MT)
- DRILL AMERICA 6"-32x6" HSS Pulley Tap (DWTET6X6-32)
- EXCELTA 4 3/4 in TealShield(TM) Bent Long Nose Plier Standard Cushioned Grip Handle (2629)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 33mm (84591N)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact SAE Socket 1/4" (84102)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3136M)
- Gearwrench Sockets & Ratchets