Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm
Mfr # 84729
Zoro # G8595601
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.094"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84729
- Zoro # G8595601
- UPC # 099575847295
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.094" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Universal Joints |
Socket Type | Standard Pinless Universal Impact |
Description
Pinless Universal Impact Socket,1/2 In. Drive,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHEL Arbor, 3 Morse Taper Arbor x 3 Jacobs Ta (3MT3)
- RUKO 1-7/8" Bi-Metal High Speed Steel Hole Saw (106048)
- FOWLER 6516 Bevel Edge Square (524260060)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----T7-B-21)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84727)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84732)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- GEARWRENCH 1/2" Drive 6 Point 7/8" Deep Impact Socket (84554N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 44mm (84855D)
- SUNEX 3/4" Drive Impact Socket 6 (442D)
- Gearwrench Sockets & Ratchets