Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard SAE Socket 7/8"
Mfr # 80609
Zoro # G0444501
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80609
- Zoro # G0444501
- UPC # 099575806094
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 7/8" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,sae,7/8in |
Description
Socket,1/2in,drive 6pt Stndr,sae,7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Planer, 6.5 A, Size 3 1/4 (PL201201)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Holder, 50-Piece 1/4-3/4 in., 6-19 mm (WCB92902)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 11/16" (80606)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 26mm (80681)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/16" (80353)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-3/8" (80841)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E257)
- Gearwrench Sockets & Ratchets