Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard SAE Socket 3/8"
Mfr # 80648
Zoro # G8308279
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.488"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80648
- Zoro # G8308279
- UPC # 099575806483
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,1/2 In. Drive,6 Point,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- BIG HORN 2-1/2 Inch x 10 Feet Clear-Flex Hose, Boxed (11295)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 15mm (80627)
- GEARWRENCH 2 Pc. 16 Slot Reversible Wrench Rack (83121)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 13mm (80527)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/8" (80797)
- STEELMAN 3/8" Drive x 10mm Shallow 6-Point Metric Single Socket (78193)
- Gearwrench Sockets & Ratchets