Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard SAE Socket 11/16"
Mfr # 80606
Zoro # G0444407
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80606
- Zoro # G0444407
- UPC # 099575806063
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 11/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,sae,11/16in |
Description
Socket,1/2in,drive 6pt Stndr,sae,11/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads (351-25-25-M6-EE-55)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 7/8" (80609)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- GEARWRENCH 3/8" Drive 6 Point 4" Magnetic Swivel Spark Plug Socket 5/8" (3927D)
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (24300M-24)
- Gearwrench Sockets & Ratchets