Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard SAE Socket 1"
Mfr # 80611
Zoro # G0444468
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.575"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80611
- Zoro # G0444468
- UPC # 099575806117
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.575" |
Size | 1" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,sae,1in |
Description
Socket,1/2in,drive 6pt Stndr,sae,1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- VEGA Hex 7/32 Power Bit x 2-3/4 (170H1464A)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 18" (87802)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 15/16" (80361)
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- KO-KEN Socket 4mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4)
- Gearwrench Sockets