Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard Metric Socket 23mm
Mfr # 80635
Zoro # G0444370
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80635
- Zoro # G0444370
- UPC # 099575806353
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 23mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,metric,23mm |
Description
Socket,1/2in,drive 6pt Stndr,metric,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- MILWAUKEE TOOL (2) SAWZALL and (2) 6 Ah Batteries, Stroke Length 1 1/4 in, 18 V (2821-20, 2821-20, 48-11-1862)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 10mm (80622)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/2" (80679)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/4" (80765)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- Gearwrench Sockets & Ratchets