Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard Metric Socket 20mm
Mfr # 80632
Zoro # G0444346
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80632
- Zoro # G0444346
- UPC # 099575806322
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 20mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,metric,20mm |
Description
Socket,1/2in,drive 6pt Stndr,metric,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Large Tray-Type Sheave / 22" long (952TR)
- IDEAL Reflex T-6 Stripper (45-416)
- OLFA Disposal Case, Blade (DC-3)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD35/64)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/8" (80498)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- GEARWRENCH 3/8" Drive 6 Point 5/8" Magnetic Swivel Spark Plug Socket 6" (80546)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- KO-KEN Socket 8mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-8)
- Gearwrench Sockets