Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard Metric Socket 19mm
Mfr # 80631
Zoro # G0444337
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80631
- Zoro # G0444337
- UPC # 099575806315
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 19mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,metric,19mm |
Description
Socket,1/2in,drive 6pt Stndr,metric,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- DEWALT 4" Clay Spade SDS Max Shank (DW5848B)
- CRESCENT LUFKIN 6MM X 2M Executive Diameter Pocket Tape (W606PM)
- KLEIN TOOLS 1000V Insulated Tool Set, 7-Piece (9421R)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 10mm (80622)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 23mm (80635)
- GEARWRENCH 3/8" Drive 6 Point 11" Magnetic Swivel Spark Plug Socket 5/8" (3929D)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 10mm (80237)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/2" (80687)
- POWERBUILT 3/8" Drive 3/8" 6Pt Socket Deep (641200)
- Gearwrench Sockets & Ratchets