Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard Metric Socket 13mm
Mfr # 80625
Zoro # G0444276
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80625
- Zoro # G0444276
- UPC # 099575806254
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 13mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,metric,13mm |
Description
Socket,1/2in,drive 6pt Stndr,metric,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- OSG Spiral Point Tap Plug, 3 Flutes (1707501)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel (1793269)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 17mm (80629)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/8" (80360)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/8" (80613)
- KO-KEN Socket 11/16 6 Point 80mm 1/2 Sq. Drive (14300A-11/16)
- Gearwrench Sockets & Ratchets