Shop All Sockets
Gearwrench
1/2" Drive 6 Point Standard Metric Socket 11mm
Mfr # 80623
Zoro # G0444258
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80623
- Zoro # G0444258
- UPC # 099575806230
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 11mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,1/2in,drive 6pt Stndr,metric,11mm |
Description
Socket,1/2in,drive 6pt Stndr,metric,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/4-E (C03610)
- KIPP Adjustable Handle Size: 2, 3/8-16X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A484X40)
- WELLER Crescent 3/16 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS2N)
- BON TOOL Bon 12-107 Threaded Handle, 1 3/4" Aluminum, 10 Foot (12-107)
- GEARWRENCH 3/4" Drive Flex Handle/Breaker Bar 19" (81404)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 17mm (80385)
- GEARWRENCH 13 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set (80879)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 15mm (80529)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 24" (81308D)
- WESTWARD 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (10E215)
- Gearwrench Sockets & Ratchets