Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard Impact Metric Socket 31mm
Mfr # 84542N
Zoro # G0447286
original price:
$8.78
9% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.614"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84542N
- Zoro # G0447286
- UPC # 099575000997
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.614" |
Size | 31mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2in Dr 6pt,31mm |
Description
Standard Impact Socket,1/2in Dr 6pt,31mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- BETA Sliding T-Handle, 3/8" (009100854)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- WILLIAMS Box End Wrench, 6-Point, 3/8 x 7/16 Inch Opening, Standard (JHWRB-1214)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- GEARWRENCH 1/2" Drive 6 Point 7/8" Deep Impact Socket (84554N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 14mm (84337N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J78416MP)
- Gearwrench Impact Sockets