Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Standard Impact Metric Socket 27mm
Mfr # 84545N
Zoro # G0447240
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.614"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84545N
- Zoro # G0447240
- UPC # 099575000959
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.614" |
Size | 27mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Standard Impact Socket,1/2in Dr 6pt,27mm |
Description
Standard Impact Socket,1/2in Dr 6pt,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP BIT ZIP TILE CARBDE 1/8"" (TC1)
- ELECTRIDUCT Bi-Metal 4.25" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-425)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/4 (38408)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 15mm (84527N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 16mm (84528N)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4-1/4" (84245)
- GEARWRENCH 1/2"Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 9/16" (84738)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-11/16" (84815)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2138R)
- Gearwrench Sockets & Ratchets