Shop All Sockets
Gearwrench
1/2" Drive 6 Point Deep SAE Socket 9/16"
Mfr # 80615
Zoro # G0445536
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80615
- Zoro # G0445536
- UPC # 099575806155
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6 Pt. Deep,sae,1/2in,9/16in |
Description
Socket,drive 6 Pt. Deep,sae,1/2in,9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Roofing Hammer Solid 1pc Forged, Hardened and Tempered, Polished and Lacquered, Shck Absorbing Grip (25172)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- PFERD 1-1/4" to 1" Plastic Adapter - for Vitrified Bench Grinding Wheels (69012)
- PERFORMANCE TOOL 52-Pc 1/4, 3/8 & 1/2 In Dr. Socket Set Tool Set, W1172 (W1172)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- DYNAMIC Tools 3/8"Dr Metric 15mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008765)
- Gearwrench Sockets & Ratchets