Shop All Sockets
Gearwrench
1/2" Drive 6 Point Deep SAE Socket 15/16"
Mfr # 80621
Zoro # G0446236
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80621
- Zoro # G0446236
- UPC # 099575806216
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 15/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,sae,1/2in,15/16in |
Description
Socket,drive 6pt Deep,sae,1/2in,15/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/64)
- MARTOR Double-Side Blade, Polycarbonate Plastic (32000771.02)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250S6150)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (80675)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 9/16" (80124)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- GEARWRENCH 13 Piece 1/2" Drive 12 Point Standard Metric Socket Set (80710D)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 5/8 In Socket 12Pt 5/8, W38520 (W38520)
- Gearwrench Sockets