Shop All Sockets
Gearwrench
1/2" Drive 6 Point Deep SAE Socket 1-1/16"
Mfr # 80675
Zoro # G0446190
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80675
- Zoro # G0446190
- UPC # 099575806759
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 1-1/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,sae,1/2in,1-1/16in |
Description
Socket,drive 6pt Deep,sae,1/2in,1-1/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- GERBER Multi-Tool, 12 Tools, Nylon (30-000952)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 24" (81308D)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket (SHD02113)
- Gearwrench Sockets