Shop All Sockets
Gearwrench
1/2" Drive 6 Point Deep Metric Socket 19mm
Mfr # 80646D
Zoro # G0445840
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80646D
- Zoro # G0445840
- UPC # 099575806469
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 19mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,1/2in,19mm |
Description
Socket,drive 6pt Deep,metric,1/2in,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E10 Female Torx(R) SAE Socket, 6 Points (42610)
- DIABLO Ds0914Bf25 Steel Demon Bi-Metal Reciprocating Blade, 9" (DS0914BF25)
- RUKO 1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214801)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 13mm (80640)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 8mm (80254)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- GEARWRENCH 3/8" Drive Speeder Handle 16-3/4" (81239)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1" (80674)
- BETA Spinner Handle, 1/4" Drive (009000834)
- Gearwrench Sockets