Shop All Sockets
Gearwrench
1/2" Drive 6 Point Deep Metric Socket 13mm
Mfr # 80640
Zoro # G0445789
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80640
- Zoro # G0445789
- UPC # 099575806407
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 13mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,1/2in,13mm |
Description
Socket,drive 6pt Deep,metric,1/2in,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Wheel, 5/8"x1/8"x3/8" (11074)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes (1105100408)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 5.5mm (80140)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YR75)
- Gearwrench Sockets