Shop All Sockets
Gearwrench
1/2" Drive 6 Point Deep Metric Socket 10mm
Mfr # 80637
Zoro # G0445755
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80637
- Zoro # G0445755
- UPC # 099575806377
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 10mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,drive 6pt Deep,metric,1/2in,10mm |
Description
Socket,drive 6pt Deep,metric,1/2in,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 20 Red Double Wide Magrail No Studs (MRD20R)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- CHANNELLOCK LNG NOSE PLIER CB STL 8"" (317)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 13mm (80640)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 19mm (80790)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 17Mm Socket 12Pt 17M, W38817 (W38817)
- Gearwrench Sockets