Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Deep Impact SAE Socket 1-3/16"
Mfr # 84559N
Zoro # G0429460
original price:
$14.09
4% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.228"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84559N
- Zoro # G0429460
- UPC # 099575001154
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.228" |
Size | 1-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Impact Rated | No |
Finish | Manganese Phosphate |
Product Type | Deep Impact Socket,1/2in Dr 6pt,1-3/16in |
Description
Deep Impact Socket,1/2in Dr 6pt,1-3/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3551)
- WESTWARD Magnetic Torpedo Level, 9 In, 4 Vials (4MRX8)
- HOUGEN 1-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18256)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- GEARWRENCH 1/2" Drive 6 Point 18mm Deep Impact Socket (84576N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 10mm (84145)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- Gearwrench Sockets & Ratchets