Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Deep Impact Metric Socket 28mm
Mfr # 84586N
Zoro # G0429740
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.228"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84586N
- Zoro # G0429740
- UPC # 099575001413
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.228" |
Size | 28mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Product Type | Deep Impact Socket,1/2in Drive 6pt,28mm |
Description
Deep Impact Socket,1/2in Drive 6pt,28mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutterhead (8613FH)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (40L562)
- CAPRI TOOLS 10 mm M10 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30093)
- RIDGID Autofeed Assembly, Mfr. No. K-3800/53117 (A3800 PF)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (84579N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 25mm- [1-"] (86080)
- X1 TOOLS 7/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2020x1)
- Gearwrench Impact Sockets