Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Deep Impact Metric Socket 23mm
Mfr # 84581N
Zoro # G0429698
original price:
$10.49
23% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.228"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84581N
- Zoro # G0429698
- UPC # 99575001369
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.228" |
Size | 23mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Deep Impact |
Product Type | Deep Impact Socket,1/2in Drive 6pt,23mm |
Description
Deep Impact Socket,1/2in Drive 6pt,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- WESTWARD GFCI Power Cord (CP-50-38)
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- EKLIND 14 Piece SAE L-Shape Hex Key Set, 10214 (10214)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (84579N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 6mm (84141)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 3/8 inch (651202 3/8)
- Gearwrench Impact Sockets