Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point Deep Impact Metric Socket 21mm
Mfr # 84579N
Zoro # G0429670
original price:
$11.54
26% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.228"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84579N
- Zoro # G0429670
- UPC # 099575001345
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.228" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Impact Rated | No |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Product Type | Deep Impact Socket,1/2in Drive 6pt,21mm |
Description
Deep Impact Socket,1/2in Drive 6pt,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13454)
- COILHOSE PNEUMATICS Typhoon Blow Gun W/Nozzles Clam Shell 3/8" (CO TYP-3800CS)
- POSI LOCK Caged Jaw Puller, 17 t, 3 Jaw (108)
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 5/8 (BL226)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 28mm (84586N)
- GEARWRENCH 1/2" Drive 6 Point 19mm Deep Impact Socket (84577N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 10mm (84145)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84464)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J7436H)
- Gearwrench Impact Sockets