Shop All Nut Setters and Bit Holders
Gearwrench
1/2" Drive 6 Point Deep Axle Nut Socket GM 34mm
Mfr # 3449D
Zoro # G0425741
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Socket
- Measurement Type Metric
- Number of Pieces 1
- Point Size 34mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 3449D
- Zoro # G0425741
- UPC # 082171034497
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | 34mm |
Details
Bit Style | Socket |
Measurement Type | Metric |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | Metric |
Item | Axle Nut Socket,GM,34mmDeep,1/2in Drive |
Description
Axle Nut Socket,GM,34mmDeep,1/2in Drive, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (2314)
- SPECIALTY DIAMOND 3 Inch Metal Bond Diamond Concrete Floor Grinding Disc with 10 Diamond Segments - 80 Grit (PP380)
- STANLEY Socket Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (86-406)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 4" L, Steel, Unfinished (M6N-0808-4)
- QUALTOOL Bit Holder, Mag, Hex Drv, 3"L (MBH 1/4)
- YG-1 TOOL CO Straight Spade Drill Holder (P13051)
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- MILWAUKEE TOOL SHOCKWAVE Deep Well Impact Socket Set - 3PC (49-66-4417)
- EAZYPOWER Nutsetter, 1/2" to 5/8" Hex, 12" L, PK7 (32828-1)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- Gearwrench Nut Setters and Bit Holders