Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point 18mm Deep Impact Socket
Mfr # 84576N
Zoro # G902547600
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number or Points 6
- Overall Length 3.228 in
- Socket Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84576N
- Zoro # G902547600
- UPC # 99575001314
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3.228 in |
Fastener Size | 18 mm |
Length to Shoulder | 3.228 in |
Wrench Depth | 0.669 in |
Details
SAE or Metric | Metric |
Number or Points | 6 |
Socket Type | Deep |
Standards | ASME B107.33M |
Bolt Clearance | 0.531 in |
Wrench End | 1.094 in |
Drive End | 1.094 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut, Impact XZN Set with 3/8 in. Square Drive Adapter (IMPACT-XZN6)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 20 Lb. Head (22036)
- BOSCH 5/8" Deep Well Socket, 3/8" Impact (27261)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/4" (84307N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 5/16" (84130)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1" (84388N)
- URREA Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt (7436H)
- Gearwrench Sockets & Ratchets