Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point 17mm Deep Impact Socket
Mfr # 84575N
Zoro # G802547632
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number or Points 6
- Overall Length 3.228 in
- Socket Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84575N
- Zoro # G802547632
- UPC # 99575001307
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3.228 in |
Length to Shoulder | 3.228 in |
Fastener Size | 17 mm |
Wrench Depth | 0.669 in |
Details
SAE or Metric | Metric |
Number or Points | 6 |
Socket Type | Deep |
Standards | ASME B107.33M |
Bolt Clearance | 0.531 in |
Wrench End | 1.016 in |
Drive End | 1.016 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- STECK MANUFACTURING Spec-Out Nib File, Coarse (STC35250)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG4)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3" (84236)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/4" (84871)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact SAE Socket 1-3/16" (84559N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm (84474)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 7mm (84142)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 41mm (84852)
- Gearwrench Sockets & Ratchets