Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point 14mm Deep Impact Socket
Mfr # 84572N
Zoro # G902547556
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number or Points 6
- Overall Length 3.228 in
- Socket Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84572N
- Zoro # G902547556
- UPC # 99575001277
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3.228 in |
Length to Shoulder | 1.614 in |
Fastener Size | 14 mm |
Wrench Depth | 0.669 in |
Details
SAE or Metric | Metric |
Number or Points | 6 |
Socket Type | Deep |
Standards | ASME B107.33M |
Drive End | 0.957 in |
Wrench End | 0.866 in |
Bolt Clearance | 0.492 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Grinder, 12V DC, Max. Speed 24,500 RPM, 2.5 Ah Battery Included (2485-20, 48-11-2425)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.10mm (47308)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact Metric Socket 8mm (84117)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 37mm (84848)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1" (84431N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 39mm (84850)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022UM)
- Gearwrench Impact Sockets