Shop All Impact Sockets
Gearwrench
1/2" Drive 6 Point 1-5/16" Standard Impact Socket
Mfr # 84515N
Zoro # G702548098
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number or Points 6
- Overall Length 1.909 in
- Socket Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84515N
- Zoro # G702548098
- UPC # 99575000720
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1.909 in |
Fastener Size | 1-5/16 in |
Wrench Depth | 1.063 in |
Length to Shoulder | 1.909 in |
Details
SAE or Metric | SAE |
Number or Points | 6 |
Socket Type | Standard |
Standards | ASME B107.2 |
Wrench End | 1.803 in |
Drive End | 1.803 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #39 (44309)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- KAPRO 985 APOLLO Heavy-Duty 36" Magnetic Professional Box Level (985-41X-36M)
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- GEARWRENCH 1/2" Drive 6 Point 14mm Deep Impact Socket (84572N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 9mm (84332N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- SUNEX SKT 3/8"DR UNIV JOINT IMP (SU3301)
- Gearwrench Sockets & Ratchets