Shop All Sockets
Gearwrench
1/2" Drive 12 Point Standard SAE Socket 3/8"
Mfr # 80689
Zoro # G8308288
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.488"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80689
- Zoro # G8308288
- UPC # 099575806896
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,1/2 In. Drive,12 Point,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-3/16M)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- WILDE 8" HARD CAP PRY BAR w/HANDLE -BULK (HPB 8-4.B/MP HC)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 13mm (80625)
- GEARWRENCH 1/4" Drive Magnetic Socket Rail Includes 14 Clips (83126)
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 12mm Universal Joint Socket, Chrome (D008712)
- Gearwrench Sockets