Shop All Sockets
Gearwrench
1/2" Drive 12 Point Standard SAE Socket 1-1/2"
Mfr # 80680
Zoro # G3719778
original price:
$16.39
7% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.969"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80680
- Zoro # G3719778
- UPC # 099575806803
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.969" |
Size | 1-1/2" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Tether Style | Tether Capable |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Socket |
Tether Ready | No |
Product Type | Skt 1/2Dr 12Pt 1-1/2 |
Description
Skt 1/2Dr 12Pt 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Green Filter for Pj500 (172-286)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- STAHLWILLE TOOLS Socket set 454 mm x 253 mm x 64 mm (81271034)
- FREEMAN PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (PFN64)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 13mm (80381)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 12mm (80380)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/8" (80360)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- Gearwrench Sockets & Ratchets