Shop All Sockets
Gearwrench
1/2" Drive 12 Point Standard Metric Socket 36mm
Mfr # 80815D
Zoro # G0446516
original price:
$9.49
7% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.969"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80815D
- Zoro # G0446516
- UPC # 099575808159
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.969" |
Size | 36mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,drive12pt Stndr,metric,1/2in,36mm |
Description
Socket,drive12pt Stndr,metric,1/2in,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x12)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/4" (80509)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 15mm (80529)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 11mm (80257)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/8" (80855D)
- INGERSOLL-RAND POWER SOCKET 19MM (IRS64M19L-PS1)
- Gearwrench Sockets