Shop All Sockets
Gearwrench
1/2" Drive 12 Point Standard Metric Socket 27mm
Mfr # 80812
Zoro # G0446461
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.575"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80812
- Zoro # G0446461
- UPC # 099575808128
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.575" |
Size | 27mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,drive12pt Stndr,metric,1/2in,27mm |
Description
Socket,drive12pt Stndr,metric,1/2in,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54329)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/8" x 4" (HMX.2-7/8)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208HF)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 28mm (80682)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 26mm (80681)
- GEARWRENCH 3/8" Drive Speeder Handle 16-3/4" (81239)
- GEARWRENCH 12 Dr 90T Lckng Flx Head Ratchet 24 (KDT81363T)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 19mm (80387)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- Gearwrench Sockets & Ratchets