Shop All Sockets
Gearwrench
1/2" Drive 12 Point Standard Metric Socket 25mm
Mfr # 80811
Zoro # G0446446
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80811
- Zoro # G0446446
- UPC # 099575808111
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 25mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,drive12pt Stndr,metric,1/2in,25mm |
Description
Socket,drive12pt Stndr,metric,1/2in,25mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- RIDGID Bearing, Spindle Front (26767)
- BLACK & DECKER Left MountIng Bracket (761371-00)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #1 1/8 - 1/2" (48-89-9241)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- GEARWRENCH 1" Drive Flex Handle/Breaker Bar 27" (81510)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- GEARWRENCH 3/8" Drive 6 Point 4" Magnetic Swivel Spark Plug Socket 5/8" (3927D)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 26mm (80681)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- Gearwrench Sockets