Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep SAE Socket 1-1/2"
Mfr # 80687
Zoro # G3200097
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80687
- Zoro # G3200097
- UPC # 099575806872
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 1-1/2" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Dp 1/2Dr 12Pt 1-1/2 |
Description
Skt Dp 1/2Dr 12Pt 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- WRIGHT TOOL Socket 3/4" Drive Square Standard Budd W (6893)
- 3M Platen Pad Cover - Silver Cloth 06541, 10-1/2inx53 in, 1/pk (06541)
- PROTO 3/4" Drive Ratchet Adapter, Chrome (J5647)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 14mm (80337)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 25mm (80811)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEARWRENCH 1/4" Drive 6 Point Deep SAE Socket 7/16" (80122D)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- PROTO Proto J5212H 3/8" Drive Socket 3/8" - 6 Point (J5212H)
- Gearwrench Sockets