Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep Metric Socket 30mm
Mfr # 80826
Zoro # G0430571
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80826
- Zoro # G0430571
- UPC # 099575808265
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 30mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Deep Metric Socket,Drive 12 Pt., 30mm |
Description
Deep Metric Socket,Drive 12 Pt., 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skmmng Bld Set, 10", 24", 32", Adptr (5-441)
- WESTWARD Adj. Wrench, Ins., 10", 1-1/4" Cap., Chrome (5UFY6)
- ONSRUD Routing End Mill, Graphite Tool, 1/8, 1/2, 2 (67-505)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 21mm (80818)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 32mm (80827)
- GEARWRENCH MCHNIC TOOL SET SAE 12PC (CSWS14SAE12)
- GEARWRENCH 1/4" Drive Magnetic Socket Rail Includes 14 Clips (83126)
- GEARWRENCH 3/4" Drive 6 Point Deep SAE Socket 1-5/8" (82450)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- Gearwrench Sockets & Ratchets