Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep Metric Socket 27mm
Mfr # 80824
Zoro # G0430565
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80824
- Zoro # G0430565
- UPC # 099575808241
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 27mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Deep Metric Socket,Drive 12 Pt., 27mm |
Description
Deep Metric Socket,Drive 12 Pt., 27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- PROTO 3/4 in Drive, 2-1/16" Triple Square SAE Socket, 12 Points (J5566)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- ZORO SELECT Chucking Reamer, 1-1/4 In., 10 Flute, HSS (13H780)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 21mm (80818)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 32mm (80827)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 20mm (80817D)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/2" (80679)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- Gearwrench Sockets