Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep Metric Socket 24mm
Mfr # 80822
Zoro # G0430556
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80822
- Zoro # G0430556
- UPC # 099575808227
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 24mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Product Type | Deep Metric Socket,Drive 12 Pt., 24mm |
Description
Deep Metric Socket,Drive 12 Pt., 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 7Pc Stubby Metric Hex Bit Set (CTA5057)
- TOOLEX Standard Aluminum Jaw Set, 6 in. (SSJ6000)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- MAYHEW 760 DIE SEPERATING BAR 18" (MY41280)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/8" (80360)
- GEARWRENCH 84 Piece 1/4", 3/8" & 1/2" Drive Hex/Ball End Hex/Tamper Proof SAE/Metric Bit Set (80742)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- GEARWRENCH 14 Drive 6 Point Standard Metric Socket 13mm (KDT80135D)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/16" (80512)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- Gearwrench Sockets & Ratchets