Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep Metric Socket 21mm
Mfr # 80818
Zoro # G0430538
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80818
- Zoro # G0430538
- UPC # 099575808180
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 21mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Deep Metric Socket,Drive 12 Pt., 21mm |
Description
Deep Metric Socket,Drive 12 Pt., 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- DEWALT Rolling Contractor Chest, Plastic, Black, 24 in W x 16 in D x 16-1/2 in H (DWST33090)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- UNIBOR 15/16 x 4 Premium M42 Cobalt Annular Cutter with Pilot Pin (25430)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 32mm (80827)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 24mm (80822)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Metric Socket Set (80704)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Deep Soc (CMMT44425)
- Gearwrench Sockets & Ratchets