Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep Metric Socket 20mm
Mfr # 80817D
Zoro # G0430529
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80817D
- Zoro # G0430529
- UPC # 099575808173
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 20mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Product Type | Deep Metric Socket,Drive 12 Pt., 20mm |
Description
Deep Metric Socket,Drive 12 Pt., 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YU69)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 560)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- STURTEVANT RICHMONT SCREWDRIVER P20-2H 15/20 IN-LB (SRT810502)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 12mm (80526)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 1/2" (80113D)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 10mm (80204)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- GEARWRENCH 8-Piece Master Sensor Socket Kit (KDS41720)
- URREA 1/2" drive 12-point deep socket 15MM (5315M)
- Gearwrench Sockets