Shop All Sockets
Gearwrench
1/2" Drive 12 Point Deep Metric Socket 19mm
Mfr # 80790
Zoro # G0430510
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80790
- Zoro # G0430510
- UPC # 099575807909
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 19mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Description
Deep Metric Socket,Drive 12 Pt., 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC 2in WIDE SCALING CHISEL 18in (6158132450)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 90 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9060x1)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/2" (80513)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 4mm (80138)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 9/16" (80229)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/8" (80519)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 14mm (80260)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- Gearwrench Sockets