Shop All Chuck Keys and Holders
Gearwrench
1/2" Chuck/Key-1/2"-20M
Mfr # 31052
Zoro # G902575757
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Offset 15 Degrees
- Fastener Size 1-5/8 in
- End Thickness 0.812 in
- SAE or Metric SAE
- End Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 31052
- Zoro # G902575757
- UPC # 95456310520
- Country of Origin China
- Category Chuck Keys and Holders
Dimensions
Fastener Size | 1-5/8 in |
End Width | 3-1/2 in |
Length Format | Regular |
Details
Offset | 15 Degrees |
End Thickness | 0.812 in |
SAE or Metric | SAE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- STARRETT Micrometer Outside (211XP)
- ELESA Zinc-plated steel threaded stud, CTL.476/30 p-M6x16 (CTL.476-p)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836F)
- GEARWRENCH 1/2" Chuck Key with 9/32" Pilot (30250)
- JACOBS K32 Chuck Key (JCM13701P20)
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- JACOBS K7 Chuck Key (JCM3659P20)
- MAKITA Chuck Key, 6302H (763434-5)
- EAZYPOWER Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv (88083)
- REICHEL T6/K3 Chuck Key (eqauivalent to Jacobs K (T6 CHUCK KEY)
- Gearwrench Chuck Keys and Holders