Shop All Cutting Pliers
Gearwrench
12" Brake Spring Pliers
Mfr # 298D
Zoro # G0883060
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Application Removes and Installs Shoe Return Springs on Most Drum Breaks
- Number of Pieces 1
- For Use With Shoe Return Springs on Most Drum Brakes
- Tool Type Brake Spring Plier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 298D
- Zoro # G0883060
- UPC # 082171002984
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 12 in |
Details
Application | Removes and Installs Shoe Return Springs on Most Drum Breaks |
Number of Pieces | 1 |
Item | Brake Spring Pliers 10 Length |
For Use With | Shoe Return Springs on Most Drum Brakes |
Tool Type | Brake Spring Plier |
Description
Brake Spring Pliers 10 Length, Tool Type Brake Spring Plier, Application Removes and Installs Shoe Return Springs on Most Drum Breaks, Overall Length 12 in, Number of Pieces 1, For Use With Shoe Return Springs on Most Drum Brakes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- GEARWRENCH Automatic Locking Ratcheting Hose Pinch Off Pliers (145)
- GEARWRENCH Panel Clip Pliers (3705)
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- KNIPEX 5 in End Cutting Plier Uninsulated (69 03 130)
- BETA Heavy Duty Diag Cutting Nipper, 160mm (010840006)
- BETA Diagonal Cutting Nipper, 160mm (010820036)
- PROTO Safety Wire Twister Pliers, 9 in. L (J197)
- Gearwrench Cutting Pliers