Shop All Bolt & Screw Extractors
Gearwrench
1/2-" Bolt Biter™ Nut Extractor & Driver
Mfr # 86186
Zoro # G302695598
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System English/Imperial
- Tool Insertion Size 1/4 in Hex
- Finish Black Oxide
- Number of Nutsetters Included 1
- Magnetized Tip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86186
- Zoro # G302695598
- UPC # 099575861864
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Tool Insertion Size | 1/4 in Hex |
Overall Length | 2 9/16 in |
Fastening Size | 1/2 in |
Details
Item | Impact Nut Extractor and Driver |
Measurement System | English/Imperial |
Finish | Black Oxide |
Number of Nutsetters Included | 1 |
Magnetized Tip | No |
Slide to Clean | No |
Material | Chrome Molybdenum Alloy Steel |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Impact Rated | Yes |
Description
Impact Nut Extractor and Driver, Measurement System English/Imperial, Fastening Size 1/2 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 15/16" x 2" (HML.15/16)
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- CHICAGO PNEUMATIC SANDER VERTICAL 7" 5000 RPM (CP7265S)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8-" (84756)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 14mm [9/16-"] (84768)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- FORZA STUD EXTRACTOR, ECCENTRIC 4.5-9.5MM (FZ2301)
- Gearwrench Bolt & Screw Extractors