Shop All Ratcheting Wrenches
Gearwrench
1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85576
Zoro # G1947957
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 7.008"
- SAE or Metric SAE
- Wrench Style Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85576
- Zoro # G1947957
- UPC # 99575855764
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7.008" |
Size | 1/2" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Open End |
Item | Wrench,Rat Open,End,1/2 |
Description
Wrench,Rat Open,End,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- GEARWRENCH 11mm 12 Point Stubby Combination Wrench (81635)
- GEARWRENCH 21mm 90-Tooth 12 Point Ratcheting Combination Wrench (86921)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- Gearwrench Ratcheting Wrenches