Shop All Combination Wrenches
Gearwrench
1/2" 6 Point Combination Wrench
Mfr # 81773
Zoro # G0435885
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Number of Points 6
- Overall Length 7 in
- Finish Chrome
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81773
- Zoro # G0435885
- UPC # 099575817731
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,6 Point, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 3,350 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-060)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305826)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 1/2 (C18121)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- GEARWRENCH 13mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86713)
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- GEARWRENCH 2-1/8" 12 Point Long Pattern Satin Combination Wrench (81825)
- GEARWRENCH 14mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86714)
- GEARWRENCH 1116 90T 12 PT Combi Ratchet Wrench (KDT86954)
- CAPRI TOOLS 1-3/4 in 12-Point Combination Wrench (1-1431)
- Gearwrench Wrenches