Shop All Ratcheting Wrenches
Gearwrench
1/2" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86437
Zoro # G0426660
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 8 3/4 in
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86437
- Zoro # G0426660
- UPC # 099575864377
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/4 in |
Size | 1/2" |
Head Size | 1/2 in |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,1/2 in., Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 8 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 5/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195200)
- BOSCH Orbital Sander, Soft Grip, 2.7 lb. (GSS20-40)
- VEGA Hex 1/2 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H3264SB)
- BIG HORN T-Bolt - 1/4-20 x 1 3/4, PK 5 (19762-5PK)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9412)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- GEARWRENCH 1-1/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86446)
- GEARWRENCH 17mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86117)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9602N)
- GEARWRENCH 8mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86708)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86130)
- Gearwrench Ratcheting Wrenches