Shop All Ratcheting Wrenches
Gearwrench
1/2" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench
Mfr # 86238
Zoro # G0426651
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 8.66"
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Flex Head, Open End
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86238
- Zoro # G0426651
- UPC # 099575862380
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8.66" |
Size | 1/2" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Wrench Style | XL Combination, Spline, Flex Head, Open End |
Item | Combination Ratcheting Wrench,1/2 in. |
Description
Combination Ratcheting Wrench,1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91111)
- SITEPRO Salamander Surveyor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-SHIVIZ20-B)
- BOSCH Carbon Brush (1609B02314)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86213)
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- GEARWRENCH 13/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86950)
- GEARWRENCH 1-13/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9052D)
- GEARWRENCH 16mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86116)
- GEARWRENCH 10mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86710)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12S)
- Gearwrench Wrenches