Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
1/2" 12 Point XL X-Beam™ Flex Head Ratcheting Combination Wrench (Discontinued)
Mfr # 85276
Zoro # G0426627
This Product is Discontinued
Key Features
- Number of Points 12
- Overall Length 8.660"
- SAE or Metric SAE
- Wrench Style XL Combination, Flex Head, Open End
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85276
- Zoro # G0426627
- UPC # 099575852763
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8.660" |
Size | 1/2" |
Details
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | XL Combination, Flex Head, Open End |
Item | Combination Ratcheting Wrench,1/2 in. |
Description
Combination Ratcheting Wrench,1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.