Shop All Bolt & Screw Extractors
Gearwrench
11mm [7/16] Bolt Biter™ Nut Extractor & Driver
Mfr # 86183
Zoro # G302695642
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 9/16 in
- Measurement System Metric
- Material Chrome Molybdenum Alloy Steel
- Finish Black Oxide
- Slide to Clean No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86183
- Zoro # G302695642
- UPC # 099575861833
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2 9/16 in |
Fastening Size | 11 mm, 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Item | Impact Nut Extractor and Driver |
Measurement System | Metric |
Material | Chrome Molybdenum Alloy Steel |
Finish | Black Oxide |
Slide to Clean | No |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Magnetized Tip | No |
Impact Rated | Yes |
Number of Nutsetters Included | 1 |
Description
Impact Nut Extractor and Driver, Measurement System Metric, Fastening Size 11 mm, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- KLEIN TOOLS Flip Socket Set, Heavy Duty, DW, 3 Pc (65238)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 8mm [5/16"] Bolt Biter™ Nut Extractor & Driver (86177)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- HPC HPC:Key Extractor Set (HPC-EZ-6)
- Gearwrench Bolt & Screw Extractors